CS 565 Fiber Disc, 5" x 7/8 x 36 Grit, 25PK

  • Mfr # 565 036G12722

  • Zoro # G621719050


product price:  $57.95
/pk 25, $2.32/ea

Key Features

Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600 RPM
Mounting Hole Size
7/8 in
Disc Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565 036G12722
Zoro #
G621719050
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8 in
Disc Diameter
5 in

Details

Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600 RPM
Abrasive Grade
Extra Coarse
Connector Type
Unthreaded Hole
Abrasive Grit
36
Abrasive Material
Alumina Zirconia
Backing Material
Fiber
Item
Fiber Disc
Abrasive Type
Coated
Color
Blue
Resistance Properties
Tear Resistant
Vacuum Hole Design
No Hole

Description

For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 5" x 7/8 x 36 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Alumina Zirconia,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,36 Grit, Blue, Extra Coarse, Fiber Disc, CS 565, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.