CS 565 Fiber Disc, 5" x 7/8 x 60 Grit, 25PK

  • Mfr # 565 060G12722

  • Zoro # G921719064


product price:  $50.95
/pk 25, $2.04/ea

Key Features

Vacuum Hole Design
No Hole
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Disc Diameter
5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565 060G12722
Zoro #
G921719064
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8 in
Disc Diameter
5 in

Details

Vacuum Hole Design
No Hole
Abrasive Type
Coated
Color
Blue
Item
Fiber Disc
Backing Material
Fiber
Abrasive Grade
Medium
Max. RPM
8,600 RPM
Abrasive Grit
60
Resistance Properties
Tear Resistant
Connector Type
Unthreaded Hole
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Abrasive Material
Alumina Zirconia

Description

For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 5" x 7/8 x 60 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Alumina Zirconia,60 / P60, Medium, Vulcanized Fiber, Fiber,8,600 RPM,60 Grit, Blue, Medium, Fiber Disc, CS 565, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.