
CS 565 Fiber Disc, 5" x 7/8 x 80 Grit, 25PK
Mfr # 565 080G12722
Zoro # G721719035
product price:Â $48.59
/pk 25, $1.94/eaKey Features
Disc Backing Material
Vulcanized Fiber
Vacuum Hole Design
No Hole
Disc Diameter
5 in
Backing Weight
Fiber
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565 080G12722
Zoro #
G721719035
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Disc Backing Material
Vulcanized Fiber
Vacuum Hole Design
No Hole
Backing Weight
Fiber
Color
Blue
Backing Material
Fiber
Resistance Properties
Tear Resistant
Abrasive Grit
80
Abrasive Material
Alumina Zirconia
Max. RPM
8,600 RPM
Abrasive Type
Coated
Abrasive Grade
Medium
Connector Type
Unthreaded Hole
Item
Fiber Disc
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 5" x 7/8 x 80 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Alumina Zirconia,80 / P80, Medium, Vulcanized Fiber, Fiber,8,600 RPM,80 Grit, Blue, Medium, Fiber Disc, CS 565, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.