
CS 565 Fiber Disc, 7" x 7/8 x 100 Grit, 25PK
Mfr # 565 100G17822
Zoro # G621718855
product price:Â $67.75
/pk 25, $2.71/eaKey Features
Color
Blue
Backing Material
Fiber
Abrasive Material
Alumina Zirconia
Vacuum Hole Design
No Hole
Resistance Properties
Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565 100G17822
Zoro #
G621718855
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Color
Blue
Backing Material
Fiber
Abrasive Material
Alumina Zirconia
Vacuum Hole Design
No Hole
Resistance Properties
Tear Resistant
Item
Fiber Disc
Abrasive Grit
100
Abrasive Type
Coated
Max. RPM
6,600 RPM
Connector Type
Unthreaded Hole
Disc Backing Material
Vulcanized Fiber
Abrasive Grade
Fine
Backing Weight
Fiber
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 7" x 7/8 x 100 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Alumina Zirconia,100 / P100, Fine, Vulcanized Fiber, Fiber,6,600 RPM,100 Grit, Blue, Fine, Fiber Disc, CS 565, Unthreaded Hole,6,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.