
CS 565 Fiber Disc, 7" x 7/8 x 36 Grit, 25PK
Mfr # 565 036G17822
Zoro # G921718883
product price:Â $79.95
/pk 25, $3.20/ea
Free Shipping & Returns
Key Features
Backing Weight
Fiber
Resistance Properties
Tear Resistant
Max. RPM
6,600 RPM
Color
Blue
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565 036G17822
Zoro #
G921718883
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Backing Weight
Fiber
Resistance Properties
Tear Resistant
Max. RPM
6,600 RPM
Color
Blue
Backing Material
Fiber
Disc Backing Material
Vulcanized Fiber
Connector Type
Unthreaded Hole
Abrasive Grade
Extra Coarse
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Item
Fiber Disc
Abrasive Grit
36
Abrasive Material
Alumina Zirconia
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 7" 7/8 x 36, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Alumina Zirconia,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,6,600 RPM,36 Grit, Blue, Extra Coarse, Fiber Disc, CS 565, Unthreaded Hole,6,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.