CS 565 Fiber Disc, 7" x 7/8 x 80 Grit, 25PK

  • Mfr # 565 080G17822

  • Zoro # G521718856


product price:  $67.75
/pk 25, $2.71/ea

Key Features

Max. RPM
6,600 RPM
Disc Diameter
7 in
Backing Material
Fiber
Abrasive Type
Coated
Mounting Hole Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565 080G17822
Zoro #
G521718856
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Max. RPM
6,600 RPM
Abrasive Grit
80
Backing Material
Fiber
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Abrasive Material
Alumina Zirconia
Abrasive Grade
Medium
Connector Type
Unthreaded Hole
Backing Weight
Fiber
Resistance Properties
Tear Resistant
Color
Blue
Disc Backing Material
Vulcanized Fiber
Item
Fiber Disc

Description

For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 7" 7/8 x 80, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Alumina Zirconia,80 / P80, Medium, Vulcanized Fiber, Fiber,6,600 RPM,80 Grit, Blue, Medium, Fiber Disc, CS 565, Unthreaded Hole,6,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.