
CS 570 Fiber Disc, 4-1/2" x 7/8 x 36 Grit, 25PK
Mfr # 570 036G11522
Zoro # G321719114
product price:Â $46.29
/pk 25, $1.85/eaKey Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
570 036G11522
Zoro #
G321719114
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
12,200
Connector Type
Unthreaded Hole
Vacuum Hole Design
No Hole
Backing Material
Fiber
Resistance Properties
Tear Resistant
Color
Green
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals., 570 Fiber Disc, 4-1/2" x 7/8 x 36 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Lubricated Alumina Zirconia,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,12,200 RPM,36 Grit, Green, Extra Coarse, Fiber Disc, CS 570, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.