
CS 570 Fiber Disc, 7" x 7/8 x 60 Grit, 25PK
Mfr # 570 060G17822
Zoro # G521719235
product price:Â $71.49
/pk 25, $2.86/eaKey Features
Abrasive Grade
Medium
Connector Type
Unthreaded Hole
Mounting Hole Size
7/8 in
Abrasive Material
Lubricated Alumina Zirconia
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570 060G17822
Zoro #
G521719235
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Abrasive Grade
Medium
Connector Type
Unthreaded Hole
Abrasive Material
Lubricated Alumina Zirconia
Backing Material
Fiber
Abrasive Grit
60
Resistance Properties
Tear Resistant
Vacuum Hole Design
No Hole
Max. RPM
8, 500 RPM
Backing Weight
Fiber
Abrasive Type
Coated
Color
Green
Disc Backing Material
Vulcanized Fiber
Item
Fiber Disc
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals., 570 Fiber Disc, 7" 7/8 x 60, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Lubricated Alumina Zirconia,60 / P60, Medium, Vulcanized Fiber, Fiber,8, 500 RPM,60 Grit, Green, Medium, Fiber Disc, CS 570, Unthreaded Hole,8, 500 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.