CS 570 Fiber Disc, 7" x 7/8 x 80 Grit, 25PK

  • Mfr # 570 080G17822

  • Zoro # G821718839


product price:  $67.75
/pk 25, $2.71/ea

Key Features

Abrasive Material
Lubricated Alumina Zirconia
Vacuum Hole Design
No Hole
Backing Weight
Fiber
Disc Diameter
7 in
Backing Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570 080G17822
Zoro #
G821718839
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Lubricated Alumina Zirconia
Item
Fiber Disc
Abrasive Grit
80
Vacuum Hole Design
No Hole
Backing Weight
Fiber
Backing Material
Fiber
Max. RPM
8, 500 RPM
Abrasive Type
Coated
Abrasive Grade
Medium
Resistance Properties
Tear Resistant
Connector Type
Unthreaded Hole
Color
Green
Disc Backing Material
Vulcanized Fiber

Description

Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals., 570 Fiber Disc, 7" 7/8 x 80, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Lubricated Alumina Zirconia,80 / P80, Medium, Vulcanized Fiber, Fiber,8, 500 RPM,80 Grit, Green, Medium, Fiber Disc, CS 570, Unthreaded Hole,8, 500 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.