
Cut-off Wheel A 960 TZ, 5" x 0.045" x 7/8", 25PK
Mfr # A960TZ1251.022F
Zoro # G521719372
product price:Â $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A960TZ1251.022F
Zoro #
G521719372
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,200 RPM
Reinforced Status
Reinforced Fiberglass
Diamond Knockout
No
Compatible Tool Type
Angle Grinder
Abrasive Grit
60
Connector Type
Unthreaded Hole
Application
Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
Description
.045 in Ultra-Thin Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A 960 TZ, 5 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 60 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A 960 TZ Special, 12,200 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.