
Diamond Saw Blade, Concrete Repair, Segmented, DN 600UV 4-1/2" x 5/8"-11 Thread
Mfr # DC-DN600UV-115016A
Zoro # G121719024
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
4.5 in
Rim Type
Laser Welded
Features
Crack-chasing blade: V-shaped segments allow for fast removal from concrete cracks
Application
Concrete Repair
Materials Cut
Concrete Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-DN600UV-115016A
Zoro #
G121719024
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Blade Dia.
4.5 in
Arbor Size
5/8-11
Height
0.512 in
Plate Thickness
0.375 in
Cutting Depth
2.25"
Details
Rim Type
Laser Welded
Features
Crack-chasing blade: V-shaped segments allow for fast removal from concrete cracks
Application
Concrete Repair
Materials Cut
Concrete Repair
For Use With
Angle Grinder
Item
Diamond Saw Blade
Max. RPM
13,300 RPM
Arbor Shape
Circle
Description
Diamond Saw Blade, KLINGSPOR Series, 4-1/2" Diameter, 4.5 in, 5/8"-11 Thread, V-shaped Segmentation, Max Operating Speed 80 m/s. Crack-chasing blade: V-shaped segments allow for fast removal from concrete cracks, making the diamond blade suitable for concrete repair applications. Inclined segments prevent undercutting of the steel core, while aiding the removal of cut asphalt from the kerf. Use with an Angle Grinder for cutting specialty-granite, klinker, tuck point, crack cashing, green concrete, and porcelain tiles. DN600UV, 8 Segments, 0.375" Segment Width, 1.26" Segment Length, 0.512" Height, Sintered Design, Concrete Repair, Performance Class Supra, 13,300 RPM, Shape Circle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.