Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Grinding Wheel, Concrete Construction, Segmented, DS 350B 4-1/2", 5/8"-11 Thread

  • Mfr # DC-DS350B-115022A

  • Zoro # G221719290


product price: $52.75
/ea

Key Features

Max. RPM
13,300 RPM
Arbor Shape
Circle
Application
Concrete
Blade Dia.
4.5 in
Plate Thickness
0.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-DS350B-115022A
Zoro #
G221719290
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Dia.
4.5 in
Plate Thickness
0.323 in
Height
0.217 in
Arbor Size
5/8-11

Details

Max. RPM
13,300 RPM
Arbor Shape
Circle
Application
Concrete
Features
Double row cup grinding wheel with outstanding stock removal performance, High aggressiveness at low force requirements, Exceptional price-performance ratio
Rim Type
Laser Welded
Item
Diamond Saw Blade
For Use With
Angle Grinder
Materials Cut
Concrete/Screed/Construction Material

Description

Diamond Saw Blade, KLINGSPOR Series, 4-1/2" Diameter, 4.5 in, 5/8"-11 Thread. Double row cup grinding wheel with outstanding stock removal performance - High aggressiveness at low force requirements - Exceptional price-performance ratio. Use with an Angle Grinder. DS 350B, 0.323, 0.217", Laser Welded, Concrete/Screed/Construction Material, Performance Class Extra, 13,300 RPM, Shape Circle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.