Diamond Saw Blade, Tuck Pointing, Continuous Rim, DN 300U 4-1/2" x 7/8"

  • Mfr # DC-DN300U-115022A

  • Zoro # G921719293


product price:  $48.59
/ea

Key Features

Cutting Depth
2.25
For Use With
Angle Grinder
Rim Type
Laser Welded
Arbor Shape
Circle
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-DN300U-115022A
Zoro #
G921719293
UPC #
-
Country of Origin
Indonesia

Dimensions

Cutting Depth
2.25
Blade Dia.
4.5 in
Arbor Size
7/8 in
Plate Thickness
0.094 in
Height
0.394 in

Details

For Use With
Angle Grinder
Rim Type
Laser Welded
Arbor Shape
Circle
Max. RPM
13,300 RPM
Features
Tuck pointing blade: Sandwich blade construction provides for 1/4 thick cut, ideal for removing mortar from bricks, good price for performance
Materials Cut
Concrete/Ductile Iron
Item
Diamond Saw Blade
Application
Mortar Joints, Plaster, Aerated Concrete

Description

Diamond Saw Blade, KLINGSPOR Series, 4-1/2" Diameter, 4.5 in, 7/8" Bore, Continuous Rim Segmentation, Max Operating Speed 80 m/s.Tuck pointing blade: Sandwich blade construction provides for 1/4” thick cut, ideal for removing mortar from bricks, good price for performance. Safety segments prevent the undercutting effect and provide optimum protection of the steel core. Applications: mortar joints, plaster, and aerated concrete. Use with an Angle Grinder. DN 300U, 8 Segments, 1.65" Segment Length, 0.25" Segment Width, 0.433" Height, Performance Class Extra, 13,300 RPM, Shape Circle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.