Foam Sanding Pads Aluminum Oxide 100 Grit, 10PK

  • Mfr # FS100AO-10

  • Zoro # G621719241


product price: $19.75
/pk 10, $1.98/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Foam
Width
3-1/2 in
Abrasive Grit
100
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS100AO-10
Zoro #
G621719241
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3-1/2 in
Thickness
1/2 in
Size
3-1/2 x 4-1/2
Length
4-1/2 in

Details

Abrasive Material
Aluminum Oxide
Backing Material
Foam
Abrasive Grit
100
Vacuum Hole Design
No Hole
Abrasive Grade
Medium
Features
Thin and Flexible
Attachment Type
Plain Back
Density Rating
Low

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Aluminum Oxide, 100-Grit, Hardwood, Softwood, 10-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.