Foam Sanding Pads Aluminum Oxide 120 Grit, 250PK

  • Mfr # FOAMSANDING120

  • Zoro # G821719294


product price:  $443.99
/pk 250, $1.78/ea
Free Shipping & Returns

Key Features

Abrasive Grade
Medium
Backing Material
Foam
Abrasive Grit
120
Width
3-1/2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOAMSANDING120
Zoro #
G821719294
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3-1/2 in
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Thickness
1/2 in

Details

Abrasive Grade
Medium
Backing Material
Foam
Abrasive Grit
120
Abrasive Material
Aluminum Oxide
Features
Thin and Flexible
Density Rating
Low
Vacuum Hole Design
No Hole
Attachment Type
Plain Back

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Aluminum Oxide, 120-Grit, Hardwood, Softwood, 250-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.