
Foam Sanding Pads Aluminum Oxide 180 Grit, 10PK
Mfr # FS180AO-10
Zoro # G921718937
product price:Â $20.79
/pk 10, $2.08/eaKey Features
Abrasive Grit
180
Backing Material
Foam
Density Rating
Low
Width
3-1/2 in
Vacuum Hole Design
No Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS180AO-10
Zoro #
G921718937
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3-1/2 in
Thickness
1/2 in
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Details
Abrasive Grit
180
Backing Material
Foam
Density Rating
Low
Vacuum Hole Design
No Hole
Abrasive Grade
Fine
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Features
Thin and Flexible
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Aluminum Oxide, 180-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.