Foam Sanding Pads Aluminum Oxide 180 Grit, 250PK

  • Mfr # FOAMSANDING180

  • Zoro # G821719188


product price:  $443.99
/pk 250, $1.78/ea
Free Shipping & Returns

Key Features

Abrasive Grade
Fine
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Abrasive Grit
180
Vacuum Hole Design
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOAMSANDING180
Zoro #
G821719188
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
1/2 in
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Width
3-1/2 in

Details

Abrasive Grade
Fine
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Abrasive Grit
180
Vacuum Hole Design
No Hole
Density Rating
Low
Features
Thin and Flexible
Backing Material
Foam

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Aluminum Oxide, 180-Grit, Hardwood, Softwood, 250-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.