
Foam Sanding Pads Aluminum Oxide 220 Grit, 10PK
Mfr # FS220AO-10
Zoro # G521719198
product price:Â $19.75
/pk 10, $1.98/eaKey Features
Attachment Type
Plain Back
Abrasive Grit
220
Abrasive Material
Aluminum Oxide
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS220AO-10
Zoro #
G521719198
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Thickness
1/2 in
Width
3-1/2 in
Details
Attachment Type
Plain Back
Abrasive Grit
220
Abrasive Material
Aluminum Oxide
Features
Thin and Flexible
Abrasive Grade
Fine
Backing Material
Foam
Density Rating
Low
Vacuum Hole Design
No Hole
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Aluminum Oxide, 220-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.