
Foam Sanding Pads Aluminum Oxide 80 Grit, 10PK
Mfr # FS080AO-10
Zoro # G821719355
product price: $19.75
/pk 10, $1.98/eaKey Features
Abrasive Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Width
3-1/2 in
Features
Thin and Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS080AO-10
Zoro #
G821719355
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3-1/2 in
Length
4-1/2 in
Thickness
1/2 in
Size
3-1/2 x 4-1/2
Details
Abrasive Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Features
Thin and Flexible
Abrasive Grade
Medium
Density Rating
Low
Backing Material
Foam
Attachment Type
Plain Back
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Aluminum Oxide, 080-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.