Foam Sanding Pads Silicon Carbide 100 Grit, 250PK

  • Mfr # FOAMSAND100SC

  • Zoro # G421719205


product price: $443.99
/pk 250, $1.78/ea
Free Shipping & Returns

Key Features

Density Rating
Low
Abrasive Grade
Medium
Width
3-1/2 in
Thickness
1/2 in
Attachment Type
Plain Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOAMSAND100SC
Zoro #
G421719205
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3-1/2 in
Thickness
1/2 in
Length
4-1/2 in
Size
3-1/2" x 4-1/2"

Details

Density Rating
Low
Abrasive Grade
Medium
Attachment Type
Plain Back
Abrasive Material
Silicon Carbide
Features
Thin and Flexible
Abrasive Grit
100
Backing Material
Foam
Vacuum Hole Design
No Hole

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 250-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.