
Foam Sanding Pads Silicon Carbide 120 Grit, 10PK
Mfr # FS120SC-10
Zoro # G321719107
product price: $19.75
/pk 10, $1.98/eaKey Features
Backing Material
Foam
Thickness
1/2 in
Abrasive Grade
Medium
Width
3-1/2 in
Density Rating
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS120SC-10
Zoro #
G321719107
UPC #
-
Country of Origin
United Kingdom
Dimensions
Thickness
1/2 in
Width
3-1/2 in
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Details
Backing Material
Foam
Abrasive Grade
Medium
Density Rating
Low
Vacuum Hole Design
No Hole
Abrasive Grit
120
Abrasive Material
Silicon Carbide
Features
Thin and Flexible
Attachment Type
Plain Back
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.