
Foam Sanding Pads Silicon Carbide 220 Grit, 10PK
Mfr # FS220SC-10
Zoro # G221719283
product price: $19.75
/pk 10, $1.98/eaKey Features
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Abrasive Grade
Fine
Thickness
1/2 in
Backing Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS220SC-10
Zoro #
G221719283
UPC #
-
Country of Origin
United Kingdom
Dimensions
Thickness
1/2 in
Length
4-1/2 in
Size
3-1/2 x 4-1/2
Width
3-1/2 in
Details
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Abrasive Grade
Fine
Backing Material
Foam
Abrasive Material
Silicon Carbide
Abrasive Grit
220
Features
Thin and Flexible
Density Rating
Low
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.