
Foam Sanding Pads Silicon Carbide 220 Grit, 250PK
Mfr # FOAMSAND220SC
Zoro # G921718968
product price:Â $443.99
/pk 250, $1.78/ea
Free Shipping & Returns
Key Features
Abrasive Grit
220
Abrasive Material
Silicon Carbide
Attachment Type
Plain Back
Features
Thin and Flexible
Density Rating
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOAMSAND220SC
Zoro #
G921718968
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3-1/2 in
Thickness
1/2 in
Size
3-1/2 x 4-1/2
Length
4-1/2 in
Details
Abrasive Grit
220
Abrasive Material
Silicon Carbide
Attachment Type
Plain Back
Features
Thin and Flexible
Density Rating
Low
Backing Material
Foam
Abrasive Grade
Fine
Vacuum Hole Design
No Hole
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 250-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.