Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sanding Pads Silicon Carbide 60 Grit, 10PK

  • Mfr # FS060SC-10

  • Zoro # G321718957


product price: $19.75
/pk 10, $1.98/ea

Key Features

Abrasive Grit
60
Density Rating
Low
Thickness
1/2 in
Features
Thin and Flexible
Attachment Type
Plain Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS060SC-10
Zoro #
G321718957
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
1/2 in
Length
4-1/2 in
Width
3-1/2 in
Size
3-1/2 x 4-1/2

Details

Abrasive Grit
60
Density Rating
Low
Features
Thin and Flexible
Attachment Type
Plain Back
Abrasive Grade
Coarse
Vacuum Hole Design
No Hole
Backing Material
Foam
Abrasive Material
Silicon Carbide

Description

Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 10-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.