
Foam Sanding Pads Silicon Carbide 60 Grit, 250PK
Mfr # FOAMSAND060SC
Zoro # G221719269
product price:Â $443.99
/pk 250, $1.78/ea
Free Shipping & Returns
Key Features
Abrasive Grit
60
Abrasive Grade
Coarse
Abrasive Material
Silicon Carbide
Length
4-1/2 in
Backing Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOAMSAND060SC
Zoro #
G221719269
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
4-1/2 in
Thickness
1/2 in
Size
3-1/2 x 4-1/2
Width
3-1/2 in
Details
Abrasive Grit
60
Abrasive Grade
Coarse
Abrasive Material
Silicon Carbide
Backing Material
Foam
Features
Thin and Flexible
Density Rating
Low
Vacuum Hole Design
No Hole
Attachment Type
Plain Back
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 250-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.