
Foam Sanding Pads Silicon Carbide 80 Grit, 10PK
Mfr # FS080SC-10
Zoro # G221719191
product price: $19.75
/pk 10, $1.98/eaKey Features
Features
Thin and Flexible
Thickness
1/2 in
Attachment Type
Plain Back
Length
4-1/2 in
Density Rating
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS080SC-10
Zoro #
G221719191
UPC #
-
Country of Origin
United Kingdom
Dimensions
Thickness
1/2 in
Length
4-1/2 in
Size
3-1/2 x 4-1/2
Width
3-1/2 in
Details
Features
Thin and Flexible
Attachment Type
Plain Back
Density Rating
Low
Backing Material
Foam
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Grit
80
Abrasive Grade
Medium
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.