
Foam Sanding Pads Silicon Carbide 80 Grit, 250PK
Mfr # FOAMSAND080SC
Zoro # G821719140
product price: $443.99
/pk 250, $1.78/ea
Free Shipping & Returns
Key Features
Features
Thin and Flexible
Density Rating
Low
Vacuum Hole Design
No Hole
Backing Material
Foam
Abrasive Grit
80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOAMSAND080SC
Zoro #
G821719140
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3-1/2 in
Length
4-1/2 in
Thickness
1/2 in
Size
3-1/2" x 4-1/2"
Details
Features
Thin and Flexible
Density Rating
Low
Vacuum Hole Design
No Hole
Backing Material
Foam
Abrasive Grit
80
Abrasive Material
Silicon Carbide
Abrasive Grade
Medium
Attachment Type
Plain Back
Description
Sanding, Foam Sanding Pad, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding, Sponge, 3-1/2" x 4-1/2" x 1/2" Silicon Carbide, 220-Grit, Hardwood, Softwood, 250-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.