
FS 964 Fiber Disc, 4-1/2" x 7/8 x 24 Grit, 25PK
Mfr # 964 024G11522
Zoro # G521719105
product price:Â $71.85
/pk 25, $2.87/eaKey Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
964 024G11522
Zoro #
G521719105
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
24
Abrasive Grade
Extra Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
13,000 RPM
Vacuum Hole Design
No Hole
Resistance Properties
Tear Resistant
Connector Type
Unthreaded Hole
Color
Red
Backing Material
Fiber
Description
For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 4-1/2" x 7/8 x 24 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Ceramic,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,24 Grit,Red, Extra Coarse, Fiber Disc, FS 964, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.