FS 964 Fiber Disc, 7" x 7/8 x 24 Grit, 25PK

  • Mfr # 964 024G17822

  • Zoro # G321718872


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Backing Material
Fiber
Max. RPM
8,600 RPM
Backing Weight
Fiber
Vacuum Hole Design
No Hole
Disc Backing Material
Vulcanized Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
964 024G17822
Zoro #
G321718872
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Backing Material
Fiber
Max. RPM
8,600 RPM
Backing Weight
Fiber
Vacuum Hole Design
No Hole
Disc Backing Material
Vulcanized Fiber
Abrasive Grade
Extra Coarse
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Item
Fiber Disc
Resistance Properties
Tear Resistant
Color
Red
Abrasive Grit
24
Abrasive Type
Coated

Description

For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 7" x 7/8 x 24 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Ceramic,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,24 Grit,Red, Extra Coarse, Fiber Disc, FS 964, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.