
FS 964 Fiber Disc, 7" x 7/8 x 36 Grit, 25PK
Mfr # 964 036G17822
Zoro # G021719025
product price:Â $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Backing Weight
Fiber
Mounting Hole Size
7/8 in
Disc Backing Material
Vulcanized Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
964 036G17822
Zoro #
G021719025
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Backing Weight
Fiber
Disc Backing Material
Vulcanized Fiber
Resistance Properties
Tear Resistant
Backing Material
Fiber
Abrasive Grade
Extra Coarse
Abrasive Material
Ceramic
Color
Red
Connector Type
Unthreaded Hole
Max. RPM
8,600 RPM
Item
Fiber Disc
Abrasive Grit
36
Description
For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 7" x 7/8 x 36 Grit , 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Ceramic,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,36 Grit,Red, Extra Coarse, Fiber Disc, FS 964, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.