
FS 964 Fiber Disc, 7" x 7/8 x 50 Grit, 25PK
Mfr # 964 050G17822
Zoro # G621719067
product price:Â $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
964 050G17822
Zoro #
G621719067
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
50
Abrasive Grade
Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600
Resistance Properties
Tear Resistant
Color
Red
Connector Type
Unthreaded Hole
Vacuum Hole Design
No Hole
Backing Material
Fiber
Description
For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 7" x 7/8 x 50 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Ceramic, 50 / P50, Coarse, Vulcanized Fiber, Fiber,8,600 RPM, 50 Grit,Red, Coarse, Fiber Disc, FS 964, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.