
FS 964 Fiber Disc, 7" x 7/8 x 60 Grit, 25PK
Mfr # 964 060G17822
Zoro # G121719260
product price:Â $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
Key Features
Disc Backing Material
Vulcanized Fiber
Connector Type
Unthreaded Hole
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
964 060G17822
Zoro #
G121719260
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Disc Backing Material
Vulcanized Fiber
Connector Type
Unthreaded Hole
Backing Material
Fiber
Abrasive Type
Coated
Resistance Properties
Tear Resistant
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Backing Weight
Fiber
Max. RPM
8,600 RPM
Abrasive Grade
Medium
Color
Red
Abrasive Grit
60
Item
Fiber Disc
Description
For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 7" x 7/8 x 60 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Ceramic,60 / P60, Medium, Vulcanized Fiber, Fiber,8,600 RPM,60 Grit,Red, Medium, Fiber Disc, FS 964, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.