Shop KLINGSPOR
See all product information
Create Account
FS 966 Fiber Disc, 4-1/2" x 7/8 x 50 Grit, 25PK
- Mfr # 966 050G11522
- Zoro # G921718791
product price:Â
$
60.29
/pk of 25, $2.41/ea
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Lubricated Ceramic
Max. RPM
13,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 966 050G11522
- Zoro #
- G921718791
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Details
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Lubricated Ceramic
- Max. RPM
- 13,000 RPM
- Abrasive Grit
- 50
- Abrasive Grade
- Coarse
- Color
- Green
- Disc Backing Material
- Vulcanized Fiber
- Connector Type
- Unthreaded Hole
- Backing Material
- Fiber
- Resistance Properties
- Tear Resistant
- Vacuum Hole Design
- No Hole
- Backing Weight
- Fiber
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 4-1/2" x 7/8 x 50 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Lubricated Ceramic, 50 / P50, Coarse, Vulcanized Fiber, Fiber,13,000 RPM, 50 Grit, Green, Coarse, Fiber Disc, FS 966, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.