Shop KLINGSPOR
See all product information
Create Account
FS 966 Fiber Disc, 5" x 7/8 x 24 Grit, 25PK
- Mfr # 966 024G12722
- Zoro # G521718900
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Lubricated Ceramic
Abrasive Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 966 024G12722
- Zoro #
- G521718900
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 5 in
- Mounting Hole Size
- 7/8 in
Details
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Lubricated Ceramic
- Abrasive Grit
- 24
- Abrasive Grade
- Extra Coarse
- Disc Backing Material
- Vulcanized Fiber
- Backing Weight
- Fiber
- Max. RPM
- 12,200 RPM
- Connector Type
- Unthreaded Hole
- Backing Material
- Fiber
- Vacuum Hole Design
- No Hole
- Color
- Green
- Resistance Properties
- Tear Resistant
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 5" x 7/8 x 24 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Lubricated Ceramic,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,12,200 RPM,24 Grit, Green, Extra Coarse, Fiber Disc, FS 966, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.