Shop KLINGSPOR
See all product information
Create Account
FS 966 Fiber Disc, 5" x 7/8 x 80 Grit, 25PK
- Mfr # 966 080G12722
- Zoro # G121718881
product price:Â
$
73.79
/pk of 25, $2.95/ea
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 966 080G12722
- Zoro #
- G121718881
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Abrasive Grit
- 80
- Abrasive Grade
- Medium
- Disc Backing Material
- Vulcanized Fiber
- Backing Weight
- Fiber
- Max. RPM
- 12,200
- Resistance Properties
- Tear Resistant
- Connector Type
- Unthreaded Hole
- Vacuum Hole Design
- No Hole
- Color
- Green
- Backing Material
- Fiber
Dimensions
- Disc Diameter
- 5 in
- Mounting Hole Size
- 7/8 in
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 5" x 7/8 x 80 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Lubricated Ceramic,80 / P80, Medium, Vulcanized Fiber, Fiber,12,200 RPM,80 Grit, Green, Medium, Fiber Disc, FS 966, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.