
FS 966 Fiber Disc, 7" x 7/8 x 24 Grit, 25PK
Mfr # 966 024G17822
Zoro # G221719085
product price:Â $174.99
/pk 25, $7.00/ea
Free Shipping & Returns
Key Features
Abrasive Grade
Extra Coarse
Backing Weight
Fiber
Max. RPM
8,600 RPM
Resistance Properties
Tear Resistant
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966 024G17822
Zoro #
G221719085
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Abrasive Grade
Extra Coarse
Item
Fiber Disc
Backing Weight
Fiber
Max. RPM
8,600 RPM
Resistance Properties
Tear Resistant
Color
Green
Vacuum Hole Design
No Hole
Abrasive Grit
24
Backing Material
Fiber
Disc Backing Material
Vulcanized Fiber
Abrasive Type
Coated
Connector Type
Unthreaded Hole
Abrasive Material
Lubricated Ceramic
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 7" 7/8 x 24, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Lubricated Ceramic,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,24 Grit, Green, Extra Coarse, Fiber Disc, FS 966, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.