FS 966 Fiber Disc, 7" x 7/8 x 36 Grit, 25PK

  • Mfr # 966 036G17822

  • Zoro # G021719117


product price:  $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966 036G17822
Zoro #
G021719117
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600
Resistance Properties
Tear Resistant
Backing Material
Fiber
Connector Type
Unthreaded Hole
Vacuum Hole Design
No Hole
Color
Green

Description

Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 7" 7/8 x 36, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Lubricated Ceramic,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,36 Grit, Green, Extra Coarse, Fiber Disc, FS 966, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.