
FS 966 Fiber Disc, 7" x 7/8 x 80 Grit, 25PK
Mfr # 966 080G17822
Zoro # G321719091
product price:Â $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Max. RPM
8,600 RPM
Disc Backing Material
Vulcanized Fiber
Backing Material
Fiber
Backing Weight
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
966 080G17822
Zoro #
G321719091
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Vacuum Hole Design
No Hole
Max. RPM
8,600 RPM
Disc Backing Material
Vulcanized Fiber
Backing Material
Fiber
Backing Weight
Fiber
Connector Type
Unthreaded Hole
Abrasive Material
Lubricated Ceramic
Abrasive Grade
Medium
Resistance Properties
Tear Resistant
Abrasive Type
Coated
Abrasive Grit
80
Item
Fiber Disc
Color
Green
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 7" 7/8 x 80, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Lubricated Ceramic,80 / P80, Medium, Vulcanized Fiber, Fiber,8,600 RPM,80 Grit, Green, Medium, Fiber Disc, FS 966, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.