Shop KLINGSPOR
See all product information
Create Account
Gas Powered Saw Cut-off Wheel A 924 R, 14" x 5/32" x 20mm, 10PK
- Mfr # A924R3504.020F
- Zoro # G821718983
product price:Â
$
191.99
/pk of 10, $19.20/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
20 mm
Primary Material Application
Steel and Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A924R3504.020F
- Zoro #
- G821718983
- UPC #
- -
- Country of Origin
- Poland
- Item
- Large Bonded Wheel
- Wheel Type
- Type 1
- Primary Material Application
- Steel and Iron
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 5,500 RPM
- Reinforced Status
- Reinforced Fiberglass
- Diamond Knockout
- No
- Compatible Tool Type
- Gas Powered Saw
- Connector Type
- Unthreaded Hole
- Application
- Metal, Steel, Structural Steel, Tool Steel, and Ferrous Metals
- Abrasive Grit
- 24
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 5/32 in
- Connector Size
- 20 mm
Description
For Off-Hand Cutting With A Gas-Powered Saw. Designed For Use On Metal, Steel, Structural Steel, Tool Steel, and Ferrous Metals , A 924 R, 14 in, 5/32 in, 20 mm, Large Bonded Wheel, Type 1, 24 Grit, Steel and Iron, Aluminum Oxide, A 924 R Special, 5,500 RPM, Ferrous Metals, Gas Powered Saw, Reinforced Fiberglass, Unthreaded Hole, Steel and Iron, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.