
Medium Cut Polishing Compound
Mfr # KPC3U
Zoro # G821719164
original price: $10.49
14% off
new price: $8.95
/eaKey Features
Container Type
Box
Cut/Color
50% / 50%
Primary Material Application
Non-Ferrous Metals
Application
50% Cut, 50% Color
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPC3U
Zoro #
G821719164
UPC #
-
Country of Origin
Turkey
Details
Container Type
Box
Cut/Color
50% / 50%
Primary Material Application
Non-Ferrous Metals
Application
50% Cut, 50% Color
Color
White
Item
Polishing Compound
Description
Polishing Compound, Compound, Medium Cut, White, 50% Cut, 50% Color, Non-Ferrous, Metal,Polishing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.