Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc SMT Mini Flap Disc Ceramic 2" 36 Grit

  • Mfr # MINISMT2CR36

  • Zoro # G621718947


original price: $31.99
15% off
new price: $27.19
/pk 10, $2.72/ea

Key Features

Backing Weight
Y
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINISMT2CR36
Zoro #
G621718947
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Backing Weight
Y
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Abrasive Grit
36
Disc Attachment System
Type R
Quick Change System
Type R/TR
Item
Mini SMT
Maximum Operating Speed
30,000 RPM
Attachment Type
Twist-On/Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Color
Red
Coating Coverage
Closed
Abrasive Type
Coated
Backing Material
Plastic

Description

Mini SMT Quick Change Disc Flap Disc, Ceramic Aluminum Oxide, 2" Diameter, 36 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires KLINGSPOR QRC Quick Change Disc Holder Pad. 2 in, Type R/TR, Ceramic, Extra Coarse, 36 Grit, Coated, Plastic, Red, 30,000 RPM, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.