Quick Change Disc SMT Mini Flap Disc Ceramic 3" 40 Grit

  • Mfr # MINISMT3CR40

  • Zoro # G521719358


product price: $38.85
/pk 10, $3.89/ea

Key Features

Backing Material
Plastic
Coating Coverage
Closed
Abrasive Grade
Coarse
Abrasive Type
Coated
Maximum Operating Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINISMT3CR40
Zoro #
G521719358
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Backing Material
Plastic
Coating Coverage
Closed
Abrasive Grade
Coarse
Abrasive Type
Coated
Maximum Operating Speed
20,000 RPM
Abrasive Grit
40
Disc Attachment System
Type R
Item
Mini SMT
Disc Attachment Type
TR
Style
Twist-On/Twist-Off
Backing Weight
Y
Color
Red
Quick Change System
Type R/TR
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Abrasive Material
Ceramic
Attachment Type
Twist-On/Off

Description

Mini SMT Quick Change Disc Flap Disc, Ceramic Aluminum Oxide, 3" Diameter, 40 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires KLINGSPOR QRC Quick Change Disc Holder Pad. 3 in, Type R/TR, Ceramic, Coarse, 40 Grit, Coated, Plastic, Red, 20,000 RPM, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.