Quick Change Disc SMT Mini Flap Disc Ceramic 3" 60 Grit

  • Mfr # MINISMT3CR60

  • Zoro # G721718946


product price: $38.85
/pk 10, $3.89/ea

Key Features

Backing Material
Plastic
Style
Twist-On/Twist-Off
Abrasive Material
Ceramic
Disc Attachment Type
TR
Maximum Operating Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINISMT3CR60
Zoro #
G721718946
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Backing Material
Plastic
Style
Twist-On/Twist-Off
Abrasive Material
Ceramic
Disc Attachment Type
TR
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Color
Red
Disc Attachment System
Type R
Abrasive Grade
Medium
Quick Change System
Type R/TR
Attachment Type
Twist-On/Off
Item
Mini SMT
Coating Coverage
Closed
Backing Weight
Y
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Abrasive Grit
60

Description

Mini SMT Quick Change Disc Flap Disc, Ceramic Aluminum Oxide, 3" Diameter, 60 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires KLINGSPOR QRC Quick Change Disc Holder Pad. 3 in, Type R/TR, Ceramic, Medium, 60 Grit, Coated, Plastic, Red, 20,000 RPM, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.