
Quick Change Disc SMT Mini Flap Disc Ceramic 3" 80 Grit
Mfr # MINISMT3CR80
Zoro # G521719242
product price: $38.85
/pk 10, $3.89/eaKey Features
Quick Change System
Type R/TR
Maximum Operating Speed
20,000 RPM
Abrasive Grade
Medium
Overall Diameter
3 in
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINISMT3CR80
Zoro #
G521719242
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
3 in
Details
Quick Change System
Type R/TR
Abrasive Grit
80
Maximum Operating Speed
20,000 RPM
Abrasive Grade
Medium
Coating Coverage
Closed
Backing Weight
Y
Disc Attachment Type
TR
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Disc Attachment System
Type R
Abrasive Material
Ceramic
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Color
Red
Item
Mini SMT
Backing Material
Plastic
Abrasive Type
Coated
Description
Mini SMT Quick Change Disc Flap Disc, Ceramic Aluminum Oxide, 3" Diameter, 80 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires KLINGSPOR QRC Quick Change Disc Holder Pad. 3 in, Type R/TR, Ceramic, Medium, Coated, Plastic, Red, 20,000 RPM, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.