
Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 2" 120 Grit
Mfr # MINISMT2ZR120
Zoro # G421718956
product price:Â $24.15
/pk 10, $2.42/eaKey Features
Disc Attachment System
Type R
Attachment Type
Twist-On/Off
Backing Weight
X
Quick Change System
Type R/TR
Abrasive Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINISMT2ZR120
Zoro #
G421718956
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type R
Attachment Type
Twist-On/Off
Backing Weight
X
Quick Change System
Type R/TR
Abrasive Grade
Fine
Abrasive Material
Alumina Zirconia
Coating Coverage
Closed
Color
Blue
Abrasive Type
Coated
Item
Mini SMT
Disc Attachment Type
TR
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Style
Twist-On/Twist-Off
Abrasive Grit
120
Backing Material
Plastic
Maximum Operating Speed
30,000 RPM
Description
Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 2" Diameter, 120 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 2 in, Type R/TR , Alumina Zirconia, Fine, Coated, Plastic, Blue, 30,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.