
Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 2" 36 Grit
Mfr # MINISMT2ZR36
Zoro # G021719162
product price:Â $24.15
/pk 10, $2.42/eaKey Features
Abrasive Grade
Extra Coarse
Backing Weight
X
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TR
Attachment Type
Twist-On/Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MINISMT2ZR36
Zoro #
G021719162
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2 in
Details
Abrasive Grade
Extra Coarse
Backing Weight
X
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TR
Attachment Type
Twist-On/Off
Abrasive Material
Alumina Zirconia
Coating Coverage
Closed
Quick Change System
Type R/TR
Abrasive Grit
36
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Item
Mini SMT
Backing Material
Plastic
Disc Attachment System
Type R
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Color
Blue
Description
Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 2" Diameter, 36 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 2 in, Type R/TR , Alumina Zirconia, Extra Coarse, Coated, Plastic, Blue, 30,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.