
Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 2" 40 Grit
Mfr # MINISMT2ZR40
Zoro # G021719384
product price: $24.15
/pk 10, $2.42/eaKey Features
Maximum Operating Speed
30,000 RPM
Backing Material
Plastic
Abrasive Grade
Coarse
Backing Weight
X
Style
Twist-On/Twist-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINISMT2ZR40
Zoro #
G021719384
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2 in
Details
Abrasive Grit
40
Maximum Operating Speed
30,000 RPM
Backing Material
Plastic
Abrasive Grade
Coarse
Backing Weight
X
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Quick Change System
Type R/TR
Disc Attachment System
Type R
Item
Mini SMT
Color
Blue
Coating Coverage
Closed
Abrasive Material
Alumina Zirconia
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Description
Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 2" Diameter, 40 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 2 in, Type R/TR , Alumina Zirconia, Coarse, Coated, Plastic, Blue, 30,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.