
Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 2" 60 Grit
Mfr # MINISMT2ZR60
Zoro # G121719307
product price: $24.15
/pk 10, $2.42/eaKey Features
Overall Diameter
2 in
Disc Attachment System
Type R
Maximum Operating Speed
30,000 RPM
Abrasive Grade
Medium
Abrasive Material
Alumina Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MINISMT2ZR60
Zoro #
G121719307
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type R
Maximum Operating Speed
30,000 RPM
Abrasive Grade
Medium
Abrasive Material
Alumina Zirconia
Quick Change System
Type R/TR
Abrasive Type
Coated
Backing Material
Plastic
Backing Weight
X
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Style
Twist-On/Twist-Off
Abrasive Grit
60
Item
Mini SMT
Coating Coverage
Closed
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Color
Blue
Description
Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 2" Diameter, 60 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 2 in, Type R/TR , Alumina Zirconia, Medium, Coated, Plastic, Blue, 30,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.