
Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 3" 120 Grit
Mfr # MINISMT3ZR120
Zoro # G721718939
product price:Â $29.55
/pk 10, $2.96/eaKey Features
Backing Weight
X
Abrasive Grade
Fine
Maximum Operating Speed
20,000 RPM
Backing Material
Plastic
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINISMT3ZR120
Zoro #
G721718939
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
3 in
Details
Backing Weight
X
Abrasive Grade
Fine
Maximum Operating Speed
20,000 RPM
Backing Material
Plastic
Item
Mini SMT
Abrasive Type
Coated
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Abrasive Material
Alumina Zirconia
Quick Change System
Type R/TR
Attachment Type
Twist-On/Off
Color
Blue
Abrasive Grit
120
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Disc Attachment System
Type R
Description
Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 3" Diameter, 120 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 3 in, Type R/TR , Alumina Zirconia, Fine, Coated, Plastic, Blue, 20,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.