
Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 3" 36 Grit
Mfr # MINISMT3ZR36
Zoro # G921719200
product price: $29.55
/pk 10, $2.96/eaKey Features
Maximum Operating Speed
20,000 RPM
Backing Weight
X
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Quick Change System
Type R/TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINISMT3ZR36
Zoro #
G921719200
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
3 in
Details
Maximum Operating Speed
20,000 RPM
Backing Weight
X
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Quick Change System
Type R/TR
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Alumina Zirconia
Abrasive Grit
36
Color
Blue
Item
Mini SMT
Disc Attachment Type
TR
Disc Attachment System
Type R
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Description
Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 3" Diameter, 36 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 3 in, Type R/TR , Alumina Zirconia, Extra Coarse, Coated, Plastic, Blue, 20,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.